Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
2063W |
TP263W |
Manufacturer Number |
2063W-BOX |
TP263W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664512605 |
00785007275605 |
Weight per package |
0.15 (lbs/each) |
0.1039 (lbs/each) |
Description |
2063W Wallplate 3G Decorator Thermoset Mid WH
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Thermoset, Three- Gang, Mid-Size, Ed Box
|
TP263W Trademaster Plate 3G 3 Decor W
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.09973 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.23 (Each) |
$2.02 (Each) |
Carton/Reel |
$22.35 (10 Each) |
$30.35 (15 Each) |
Standard Packaging/Reel |
$111.73 (50 Each) |
$303.52 (150 Each) |
|
insulation |
- |
Bare |
Material |
- |
Nylon |
Number of Gangs |
- |
3 |
|
|
Size |
- |
4.7 in |
Thickness |
- |
0.070 in |
|
Description |
WALLPLATE 3G DECORATOR THERMOSET MID WH |
TRADEMASTER PLATE 3G 3 DECOR W |
extra long description |
EWD 2063W-BOX Wallplate 3G Decorato |
P&S TP263W TRADEMASTER PLATE 3G 3 D |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Trademaster Plate 3gang 3 Decorator White |
Long Description |
Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Thermoset, Three- gang, Mid-size, ED Box |
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.09973 lb |
Product Type |
Wallplate 3G Decorator Thermoset Mid WH |
Wall Plate |
Short Description |
- |
3 Gang, Wall Mount, Wall Plate, White, 3 Decorator |
Special Features |
Thermoset, midi and jumbo |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
0.0800 IN X 6.7500 IN X 4.8700 IN |
4.7 in |
media |
Yes |
- |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
1 CT;15 PK |
Standards Met |
- |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
COOPER WIRING DEVICES |
Pass & Seymour/Legrand |
Manufacturers Part Number |
2063W-BOX |
TP263-W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Wall Plate |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA |
UL 514 |