Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
3M |
Catalog Number |
TY525MXE |
CT8NT50SC |
Manufacturer Number |
TY525MX |
CT8NT50SC |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39121703 - Cable ties
|
31201523 - Cloth tape
|
UPC/EAN/GTIN |
00786210805108 |
00051128592960 |
Weight per package |
0.003 (lbs/each) |
0.0004 (lbs/each) |
Description |
TY525MXE 7.31" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 7.31 In Length, 0.138 In (Minimum);1.77 In (Maximum) Bundle Diameter, 0.184 In Width, Weather Resistant, Uv Resistant, 0.043 In Thickness, 50 LB/222 N Tensile Strength, +220 °F Operating Temperature, 0.003 LB
|
CT8NT50SC Screw Mount Cable Tie CT8NT50S-C
3M™ Screw Mount Cable Ties Allow Controlled Positioning Of Cables. The Easy-to-Use Ties Are Made With High-Quality 6/6 Nylon and Can Be Quickly Mounted to Walls and Structures With Screws, Bolts or Rivets For Added Security.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.13 (Each) |
$0.21 (Each) |
Carton/Reel |
$127.50 (1000 Each) |
$21.27 (100 Each) |
Standard Packaging/Reel |
$1,275.00 (10000 Each) |
$212.70 (1000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
- |
|
|
Length |
7.31 in;185.67 mm |
- |
Thickness |
0.043 in;1.09 mm |
- |
Width |
0.184 in;4.67 mm |
- |
|
Description |
7.31" UV RATED "TY-RAP" CABLE TIE |
SCREW MOUNT CABLE TIE CT8NT50S-C |
extra long description |
ABB TY525MX CABLE TIE 50LB 7.31IN U |
3M 7000133459 3M™ Screw-Mount Ties |
Features |
- |
3M™ Screw Mount Cable Ties are available in 8" and 15" lengths and 50 lb. and 120 lb. tensile strengths. They are offered in natural for indoor use and UV weather-resistant black for indoor and outdoor use (50 lb. only). UL Listed 62275 Type 21 and Plenum Rated AH-2 for use in air handling spaces. Made in the USA. |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 7.31 in Length, 0.138 in (Minimum);1.77 in (Maximum) Bundle Diameter, 0.184 in Width, Weather Resistant, UV Resistant, 0.043 in Thickness, 50 lb/222 N Tensile Strength, +220 °F Operating Temperature, 0.003 lb |
3M™ Screw Mount Cable Ties allow controlled positioning of cables. The easy-to-use ties are made with high-quality 6/6 nylon and can be quickly mounted to walls and structures with screws, bolts or rivets for added security. |
Product Type |
Cable Tie |
3M™ Screw-Mount Ties |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Black, 7.31 in;185.67 mm |
- |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
0.138 in (Minimum);3.5 mm (Minimum);1.77 in (Maximum);45 mm (Maximum) |
- |
Maximum Operating Temperature |
+105 °C;+220 °F |
- |
package quantity |
10000 PK;1000 CT |
- |
Resistance Properties |
Weather Resistant;UV Resistant |
- |
Standards Met |
UL/EN/CSA62275 Listed |
- |
Tensile Strength |
50 lb/222 N |
- |
|
Brand |
Ty-Rap |
3M |
Manufacturers Part Number |
TY525MX |
7000133459 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
WIRE LUBE, MARKERS, & TIES |
Type |
HIGH PERFORMANCE |
- |
|
Manufacturer Status |
- |
Inactive |
minimum qty |
100 |
- |
Status |
Inactive |
- |
|
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|