Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Eaton |
Catalog Number |
WP3412WH |
55225EW |
Manufacturer Number |
WP3412WH |
5522-5EW |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
N/A
|
UPC/EAN/GTIN |
00804428024576 |
00032664629327 |
Weight per package |
0.0142 (lbs/each) |
0.04 (lbs/each) |
Description |
WP3412WH Decor Outlet Strap 2 Port WH (M10)
Decorator Outlet Strap, Snap-In Connection, 2 Ports, White, 0.28 In Length, 1.65 In Width, 4.19 In Height, 0.01 LB
|
55225EW Strap 2 Port Modular Decorator WH
Wall Plate, Screw Mount, Thermoplastic, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.77 (Each) |
$2.70 (Each) |
Carton/Reel |
$17.70 (10 Each) |
$2.70 (1 Each) |
Standard Packaging/Reel |
$106.20 (60 Each) |
$67.50 (25 Each) |
|
Material |
- |
Thermoplastic |
Number of Gangs |
1 |
- |
|
|
Height |
4.19 in;10.6 cm |
- |
Length |
0.28 in;7 mm |
- |
Size |
4.19“x1.65“x0.28” |
- |
Width |
1.65 in;4.2 cm |
- |
|
Description |
DECOR OUTLET STRAP 2 PORT WH (M10) |
STRAP 2 PORT MODULAR DECORATOR WH |
extra long description |
OnQ WP3412WH DECOR OUTLET STRAP 2 P |
EWD 5522-5EW Strap 2 Port Modular D |
Features |
The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables.Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes. |
Decorator Mounting Strap - 2 port Mounting Straps accept 110 style modular jacks, F-connector, audio style, and blank face inserts. |
Long Description |
Decorator Outlet Strap, Snap-In Connection, 2 Ports, White, 0.28 in Length, 1.65 in Width, 4.19 in Height, 0.01 lb |
Wall Plate, Screw Mount, ThermoPlastic, White |
Product Type |
Decorator Outlet Strap |
Strap 2 Port Modular Decorator WH |
Short Description |
Decorator Outlet Strap, 2 Port, White, High Impact Flame Retardant Plastic |
Screw Mount, Wall Plate, White, 2 Port |
Special Features |
Wall Box Mount |
Telecom/Data Strap 2 Port Modular Decorator |
|
Connection Type |
Snap-In |
- |
cutout |
2 Keystone |
- |
dimensions |
- |
1.5000 IN X 4.1000 IN X 0.4000 IN |
for use with |
- |
Accepts Any Combination of 110 Style Modular Jacks;Adapters and Inserts |
Mounting Type |
- |
Screw Mount |
Number of Ports |
2 |
- |
orientation |
Vertical |
- |
package quantity |
60 PK |
1 CT;25 PK |
Standards Met |
- |
UL Listed;RoHS Compliant |
|
|
Brand |
Legrand On-Q |
Eaton Wiring Devices |
Manufacturers Part Number |
WP3412-WH |
5522-5EW |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
Decorator Strap |
Modular mounting strap |
|
|
Application |
Residential |
Commercial |
Mounting |
Other;Wall Box |
- |
standard |
- |
cULus Listed,RoHS Compliant |