P300118134 - 3-100M SR Anjoux Vanity

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P300118134
Manufacturer
Progress
Manufacturer's Part Number
P300118-134
Description
3-100M SR Anjoux Vanity
The Anjoux Collection Is Distinctive With Casual Crystal Details. The Three-Light Bath and Vanity Fixture Features Clear Water Glass Shades and An Antique Bronze Finish With Champagne Bronze Accents. Anjoux Is A Truly Versatile Lighting Collection That Can Complement A Wide Range Of Design Spaces.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247216543 / 00785247216543
Weight per unit
6.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P300118134 - Small Image
 
P300118134 - Large Image
 
P300118134 - Large Image
 
P300118134 - Large Image
 
P300118134 - Large Image
 
P300118134 - Large Image
 
P300118134 - Large Image
 
P300118134 - Large Image
 
P300118134 - Large Image
Other Links
 
 
P300118134 - Other
 
P300118134 - Other
 
P300118134 - Other
 
P300118134 - Other
 
P300118134 - Other
 
P300118134 - Other
 
P300118134 - Other
 
P300118134 - Other
 
P300118134 - Other
 
P300118134 - Other
 
P300118134 - Other
Attachments
 
 
P300118134 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
3
Lamp Type
A19
Material, Color, and Finish
Color
Gray
Style
Luxury;Transitional;New Traditional;Bohemian
fixture material
steel
Dimensions and Weight
Size
23 in x 7 in x 7.5 in
Descriptions
Description
3-100M SR ANJOUX VANITY
Product Type
P300118-134 3-100W Med Bath Bracket
extra long description
PROG P300118-134 P300118-134 3-100W
Long Description
The Anjoux Collection is distinctive with casual crystal details. The three-light bath and vanity fixture features clear water glass shades and an Antique Bronze finish with champagne bronze accents. Anjoux is a truly versatile lighting collection that can complement a wide range of design spaces.
Additional Information
pallet quantity
32
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P300118-134
GTIN
00785247216543
UPC
785247216543
Taxonomies, Classifications, and Categories
Type
Vanity Light
Packaging
Weight per each
6.52
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat