5140104 - 3/4" PVC Male Adapter

PVC & Accessories

  • $0.72 (Each)
  • $0.72 (Each)

  • $71.60 (Per 100)

  • $89.50 (Per 125)
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
5140104
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140104
Description
3/4" PVC Male Adapter
Terminal Adapter, 3/4 In Trade Size, 1.25 In Outside Diameter, 1.750 In Height, Gray, Male Connection, 0.0410 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700000032 / 00088700567078
Weight per unit
0.041 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$89.50 (Per 125)
Resources
Images
 
 
5140104 - Large Image
 
5140104 - Large Image
 
5140104 - Small Image
Other Links
 
 
5140104 - Other
 
5140104 - Other
 
5140104 - Other
Attachments
 
 
5140104 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.750 in
Length
1.44 in.
Descriptions
Description
3/4" PVC MALE ADAPTER
Product Type
Terminal Adapter
Long Description
Terminal Adapter, 3/4 in Trade Size, 1.25 in Outside Diameter, 1.750 in Height, Gray, Male Connection, 0.0410 lb/EA
Features
CANTEX 5140104 is a 3/4 in. Male Terminal Adapter which is a connector used to transition from a spigot end PVC conduit to a threaded metal or PVC plastic female bell end.
Short Description
Terminal Adapter, 3/4 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5140104 3/4 UL ADAPT M CT
Additional Information
Made in USA
yes
outside diameter
1.25 in
Color/Finish
Gray
Connection Type
Male
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
125 CT
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140104
GTIN
00088700567078
UPC
088700000032
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.0410 lb/EA
Weight per each
0.041
Carton
125
Uses, Certifications, and Standards
Application
Transition from a Spigot End PVC Conduit to a Threaded Metal or PVC Plastic Female Bell End
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat