Below you can add an image for 'plug' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
100A 3W3P P&S Plug
Check local availability
Total Availability: In Stock
Book Price
$412.28
Each
30A 4W4P P&S Plug
$212.95
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac
$27.84
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 3 Inch, 14-1/0 Lug
$4,987.73
Per 100
1-1/2" 1 1/2 X 1 Reducing Bushings Aluminum (NPT) Haz. Location Usa
$10.18
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1/2", Square Head
$9.16
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 3/4", Square Head
$9.22
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1", Square Head
$11.33
Watertight Devices, Twist-Lock® Plug, 15A, 250V Ac, 2 Pole, 3 Wire, Thermoplastic Elastomer, Nema L6-15P, Yellow
$40.16
Connecticut Electric New Replacement Circuit Breaker For Federal Pacific Electric Type Na (Thick) Breakers. Classified and Approved For Use In Federal Pacific Load Centers. Etl Listed. 10, 000 Aic. 1-Pole, 15a
$36.59
Unilets Recessed Head Close-Up Plug, Size: 1 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, Groups
$6.12
Unilets Recessed Head Close-Up Plug, Size: 1/2 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, Groups
$4.26
Locking Devices, Twist-Lock®, Industrial, Male Plug, 50A, 250V, 2-Pole 3-Wire Grounding, Non-Nema, Screw Terminal, Black and White
$144.38
Plug, 30 A, 600 V Ac;250 V DC, 4 Poles, 3 Wires, Box Terminal, 3 In Diameter, 6-11/16 In Length
$236.37
BLK Female Plug
$89.12
Red Female Plug
WHT Female Plug
Blu Female Plug
30A 3W3P P&S Plug
$190.55
1-1/2" THRD W/ 14-4 Al GRND Lug & Insl THRT
Total Availability: Out of Stock
$12.34
20
Popularity
Default