424 - 4.5" Tongue & Groove

Channellock

  • $19.09 (Each)
  • $19.09 (Each)

  • $95.45 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
424
Manufacturer
Channellock
Manufacturer's Part Number
424
Description
4.5" Tongue & Groove
Groove Joint Plier, 0.5 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 4.5 In Overall Length, 0.33 In Jaw Length, 0.13 In Jaw Width, 1.26 In Shank Length, 10 Pieces
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582301079 / 00025582301079
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.09 (Each)
Standard Packaging
$95.45 (Per 5)
Resources
Images
 
 
424 - Small Image
 
424 - Large Image
 
424 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Material, Color, and Finish
Handle Material
Plastic Grip
Color
Channellock Blue (Handle)
Dimensions and Weight
Overall Length
4.5 in;114.3 mm
Size
4.5" Tongue & Groove
Descriptions
Product Type
Groove Joint Plier
Long Description
Groove Joint Plier, 0.5 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 4.5 in Overall Length, 0.33 in Jaw Length, 0.13 in Jaw Width, 1.26 in Shank Length, 10 Pieces
Features
At 4.50" in length, the 424 is the smallest Straight Jaw in the CHANNELLOCK(R) Tongue and Groove family and can be easily and conveniently transported in a pocket or small tool bag. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip.
Short Description
9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel
Special Features
(3) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge
Description
4.5" TONGUE & GROOVE
Construction
Patented reinforcing edge minimizes stress breakage
Additional Information
Made in USA
yes
Cutting Capacity
0.5 in;12.7 mm
cutting material
C1080 High Carbon Steel
Jaw Length
0.33 in;8.38 mm
Jaw Width
0.13 in;3.3 mm
includes
PC-1 4pc Pro's Choice Pliers Set;Tool Roll-6LC 6pc Little Champ(R) Tool Set
Shank Length
1.26 in;32 mm
Number of Pieces
10
Jaw Opening
0.5 in
Handle Type
CHANNELLOCK BLUE® grips for comfort
Manufacturer Information
Manufacturers Part Number
424
Brand
CHANNELLOCK
GTIN
00025582301079
UPC
025582301079
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue & Groove, Pump Plier, Water Plier, Tools
Packaging
Weight per each
0.12
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Mechanical/Home Repair/Auto/Plumbing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat