XT0B040DC1 - IEC Ovlr Frame D Class 10 24-40a

Eaton

  • $118.64 (Each)
  • $118.64 (Each)
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
XT0B040DC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB040DC1
Description
IEC Ovlr Frame D Class 10 24-40a
Overload Relay, Bi-Metallic, Thermal Type; 690 Volt Ac 6 Amp Contact Rating; Ul, Csa, Ce Approval; Contactor Mounting; IP20 Enclosure; Screw Terminal Type; 1NO-1NC Auxiliary Contact; 00, 0, 1, 2 Nema Size; 24 to 40 Amp Motor Fla
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784588 / 4015082784584 / 04015082784584
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.64 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
13
Resources
Images
 
 
XT0B040DC1 - Large Image
Attachments
 
 
XT0B040DC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

* All prices subject to change.

Begin Live Chat