RDR413W830120DTW - Res Downlight Retro 4IN 1100LM 13W 80CRI 3000K

Eiko

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available (check your location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RDR413W830120DTW
Manufacturer
Eiko
Manufacturer's Part Number
RDR4/13W/830/120DTWHB
Description
Res Downlight Retro 4IN 1100LM 13W 80CRI 3000K
Features: Res Downlight Retro 4IN 1100LM 13W 80CRI 3000K 120V Dim White Trim Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
N/A
UPC/GTIN
031293125187 / 00031293125187
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
RDR413W830120DTW - Small Image
 
RDR413W830120DTW - Large Image
Attachments
 
 
RDR413W830120DTW - Specification Sheet
Other Links
 
 
RDR413W830120DTW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
K
Descriptions
Product Type
Res Downlight Retro 4IN 1100LM 13W 80cri
extra long description
EIKO RDR4/13W/830/120DTWHB RES DOWN
Description
RES DOWNLIGHT RETRO 4IN 1100LM 13W 80CRI 3000K
Long Description
Features: RES DOWNLIGHT RETRO 4IN 1100LM 13W 80CRI 3000K 120V DIM WHITE TRIM BAFFLE
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
RDR4/13W/830/120DTWHB
GTIN
00031293125187
UPC
031293125187
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat