31348 - Powr-Fish Pull Line, 210LB. X 500'

Ideal

  • $15.56 (Each)
  • $15.56 (Each)

  • $93.36 (Per 6)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31348
Manufacturer
Ideal
Manufacturer's Part Number
31348
Description
Powr-Fish Pull Line, 210LB. X 500'
Pull-Line, Heavy Duty, Fiber Polyline Material, 500 FT Overall Length, White and Blue, 210 LB Tensile Strength, 0.7 LB
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250699025 / 0783250699025 / 00783250699025
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.56 (Each)
Standard Packaging
$93.36 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
104
Resources
Images
 
 
31348 - Small Image
 
31348 - Large Image
 
31348 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiber Polyline
Material, Color, and Finish
Color
White and Blue
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
Pull-Line
Long Description
Pull-Line, Heavy Duty, Fiber Polyline Material, 500 ft Overall Length, White and Blue, 210 lb Tensile Strength, 0.7 lb
Features
IDEAL Powr-Fish(R) heavy duty pull-line is white with blue tracer for easy identification. It is a continuous-fiber polyline that can be blown directly into conduit. It will not rot or mildew, and can be left in conduit for future use. Pull-line features convenient packaging in a bucket for 6,500 ft length with pre-punched top for easy access, and to keep the pull-line from spilling or tangling. The 500 ft length is available in a convenient canister. It is considered a heavy duty pull-line, and exhibits 2
Short Description
Pull Line, 210 lb x 500 ft, White and Blue
Special Features
Will Not Rot or Mildew;Can Be Left in Conduit for Future Use
Description
POWR-FISH PULL LINE, 210LB. X 500'
extra long description
IDEAL 31-348 Pull-Line,Ideal,Powr-F
Additional Information
Duty Type
Heavy Duty
package quantity
1 CT;6 Pk
Made in USA
yes
Tensile Strength
210
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31348
GTIN
00783250699025
UPC
783250699025
Taxonomies, Classifications, and Categories
Type
HEAVY DUTY
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight
0.7 lb
Weight per each
0.7
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Blowing Directly into Conduit
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat