554171814 - Extreme Electricians Bag

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
554171814
Manufacturer
Klein Tools
Manufacturer's Part Number
554171814
Description
Extreme Electricians Bag
Extreme Electerician Bag, Polyester Handle Material, Black and Orange, 17-1/2 In Overall Length, 10 In Overall Width, 14 In Overall Depth, 10 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554643 / 00092644554643
Weight per unit
10.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
554171814 - Large Image
 
554171814 - Large Image
 
554171814 - Large Image
 
554171814 - Small Image
Attachments
 
 
554171814 - Specification Sheet
Other Links
 
 
554171814 - Other
 
554171814 - Other
 
554171814 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Handle Material
Polyester
Color
Black and Orange
Dimensions and Weight
Overall Length
17-1/2 in;444.5 mm
Descriptions
Product Type
Extreme Electerician Bag
Electrician's Tool Belt
Long Description
Extreme Electerician Bag, Polyester Handle Material, Black and Orange, 17-1/2 in Overall Length, 10 in Overall Width, 14 in Overall Depth, 10 lb
Features
The Tradesman Pro Organizer Extreme Electrician's Bag features a whopping 78 pockets to keep tools organized. This includes a hard molded pocket to protect safety glasses, meters and more. This bag, from Klein Tools, also features lock bars that keep the bag propped open for easy access to tools.
Short Description
Extreme Electerician Bag, Polyester Handle, Black and Orange
Description
EXTREME ELECTRICIANS BAG
extra long description
KLEIN 554171814 Extreme Electrician
Additional Information
Overall Width
10 in;254.0 mm
Overall Depth
14 in;355.6 mm
includes
Shoulder Strap
Overall Height
14" (35.6 cm)
Number of Pockets
78
included
Shoulder Strap
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
554171814
GTIN
00092644554643
UPC
092644554643
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Availability
Status
Inactive
Packaging
Weight
10 lb;4.54 kg
Weight per each
10.48
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 554171814.
Jump To:

Similar Items

Similar items are close alternatives to 554171814, though they may not be 100% alike.

Klein’S Tradesman Pro™ Wide-Open Tool Bag Is Made to Stay Open and Allow Easy Ac...
  • Our Part #: 55469
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55469
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($125.99) ·
55469 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$125.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat