PD20009NE - Lineman'S Pliers, 9"

Klein Tools

  • $50.61 (Each)
  • $50.61 (Each)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PD20009NE
Manufacturer
Klein Tools
Manufacturer's Part Number
HD2000-9NE
Description
Lineman'S Pliers, 9"
Heavy-Duty Linemans Pliers, Thicker-Dipped Handle
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112100 - Holding and clamping tools
UPC/GTIN
092644700880 / 00092644700880
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$50.61 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
235
Resources
Images
 
 
PD20009NE - Large Image
Attachments
 
 
PD20009NE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
light red
Handle Material
Plastic
Finish
Polished Black Oxide
Dimensions and Weight
Overall Length
9-1/2 INCH
Descriptions
Product Type
Side Cutting Pliers
extra long description
HEAVY DUTY, HIGH LEVERAGE, HOT-RIVETED JOINT TYPE; STEEL MATERIAL; POLISHED BLACK OXIDE FINISH; 9-1/2 INCH OVERALL LENGTH; 1-19/32 INCH JAW LENGTH; 1-1/4 INCH JAW WIDTH; CUTS ACSR, SCREW, NAIL AND MOST HARDENED WIRE APPLICATION; PRECISION-HARDENED, INDUCTION HARDENED, TEMPERED PROCESS; PLASTIC HANDLE MATERIAL; LIGHT RED HANDLE COLOR; NEW ENGLAND NOSE, KNURLED, DOUBLE-DIPPED HANDLE JAW TYPE; JAW THICKNESS 5/8 INCH; KNIFE LENGTH 25/32 INCH; 2000 MODEL
Description
LINEMAN'S PLIERS, 9"
Long Description
SIDE CUTTING PLIERS, HOT-RIVETED JOINT TYPE; STEEL MATERIAL; POLISHED BLACK OXIDE FINISH; 9-1/2 INCH OVERALL LENGTH; 1-19/32 INCH JAW LENGTH; 1-1/4 INCH JAW WIDTH; CUT ACSR, SCREW, NAIL AND MOST HARDENED WIRE APPLICATION; INDUCTION HARDENED PROCESS
Additional Information
Jaw Thickness 5/8 Inch; Knife Length 25/32 Inch
Commodity Description
PLRS,WRNCH,DRVR,SAW,POUCH,TOOL BOX
Additional Information
Jaw Width
1-1/4 INCH
Jaw Length
1-19/32 INCH
Process
Induction Hardened
Jaw Type
New England Nose, Knurled
Manufacturer Information
Brand
KLEIN TOOLS INC
Manufacturers Part Number
HD2000-9NE
GTIN
00092644700880
UPC
092644700880
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hot-Riveted Joint
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Cut ACSR, Screw, Nail and Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 235

Location search:

* All prices subject to change.

Begin Live Chat