302BL21L - MIL

302BL21L - M12 Heated Hoodie Kit L Navy

Milwaukee

  • $221.67 (Each)
  • $221.67 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    302BL21L
    Manufacturer
    Milwaukee
    Manufacturer's Part Number
    302BL-21L
    Description
    M12 Heated Hoodie Kit L Navy
    Powered By M12 Redlithium Battery Technology, Milwaukee® M12 Heated Hoodies Use Carbon Fiber Heating Elements to Create and Distribute Heat to The Chest and Back. Combining A Durable Cotton/Polyester Exterior With A Waffle Weave Thermal Lining, The Hoodie Provides A Versatile Three-Season Solution to Keep Heat In and Allow Users to Shed Bulky Layers.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Tools & Testers  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    53101602 - Mens shirts
    UPC/GTIN
    045242593262 / 00045242593262
    Weight per unit
    4.83 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $221.67 (Each)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    Blue
    Dimensions and Weight
    Size
    Large
    Descriptions
    Features
    M12 Heated Hoodie Kit L (Navy Blue)
    Long Description
    Powered by M12 REDLITHIUM Battery Technology, Milwaukee® M12 Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.
    Product Type
    Heated Hoodie Kit L (Navy Blue)
    Description
    M12 HEATED HOODIE KIT L NAVY
    Manufacturer Information
    sub brand
    M12 FUEL??
    Brand
    milwaukee
    Manufacturers Part Number
    302BL-21L
    GTIN
    00045242593262
    UPC
    045242593262
    Taxonomies, Classifications, and Categories
    Type
    Heated Hoodie Kit
    Category Description
    Jackets, Boots, Shirts, Workwear
    Packaging
    Weight per each
    4.83
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 302BL21L

    Type in the slang term you'd like to suggest.

* All prices subject to change.