A243D2 - 1/2" Ent ML THRD Adptr

Carlon

  • $4.48 (Each)
  • $4.48 (Each)

  • $448.14 (Per 100)

  • $672.21 (Per 150)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A243D2
Manufacturer
Carlon
Manufacturer's Part Number
A243D2
Description
1/2" Ent ML THRD Adptr
1/2 Inch Two-Piece Electrical Nonmetallic Tubing (Ent) Threaded Male Terminal Adapter. Material - Polycarbonate, Thread Size- 1/2-14 NPT.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
708917422334 / 00708917422334
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.48 (Each)
Carton
$672.21 (Per 150)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
A243D2 - Small Image
 
A243D2 - Large Image
 
A243D2 - Large Image
Other Links
 
 
A243D2 - Other
Attachments
 
 
A243D2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
1.79
Descriptions
Description
1/2" ENT ML THRD ADPTR
Extra Long Description
ABB A243D2 1/2 IN ENT MALE ADAPTER
Long Description
1/2 inch Two-Piece Electrical Nonmetallic Tubing (ENT) Threaded Male Terminal Adapter. Material - Polycarbonate, Thread Size- 1/2-14 NPT.
Product Type
1/2 In Ent Male Adapter Threaded
Special Features
Polycarbonate design for superior impact strength. 8 tabs for strong pull out resistance and low insertion force. Concrete tight design not requiring taping or PVC cement when used with Carlon ENT. Rotates freely, prevents kinks
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
A243D2
GTIN
00708917422334
UPC
708917422334
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ENT Fittings
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0.05
Carton
150
Uses, Certifications, and Standards
Application
Suitable for damp locations
Standard
cULus E86720
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat