803014 - 14W CFL R30 Flood Springlight

TCP

  • $5.69 (Each)
  • $5.69 (Each)

  • $22.76 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
803014
Manufacturer
TCP
Manufacturer's Part Number
803014
Description
14W CFL R30 Flood Springlight
CFL Springlight™ 14W R30 Flood Springlamp® 2700K
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148064183 / 00762148064183
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.69 (Each)
Standard Packaging
$22.76 (Per 4)
Resources
MSDS Sheets
 
 
803014 - MSDS Sheet
Attachments
 
 
803014 - Specification Sheet
Images
 
 
803014 - Small Image
 
803014 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
amperage rating
230m A
Wattage
57750
Ballast Type
Electronic
Shape
R30
Material, Color, and Finish
color temperature
2700 CCT
color rendering index (cri)
82 W
Color
WHITE GLOSS
Finish
WHITE GLOSS
Dimensions and Weight
Diameter
3.67 inches
Length
5.26 IN
Descriptions
Product Type
14W R30 Flood Springlight
Description
14W CFL R30 FLOOD SPRINGLIGHT
Long Description
CFL SpringLight™ 14W R30 Flood SpringLamp® 2700K
Special Features
Wet Location
Additional Information
total harmonic distortion
< 100 Pct
lumens
650 lm
average life
8000 Hr
Fixture Type
Any IN
Base
E26
beam angle
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
start type
Instant
Manufacturer Information
Manufacturers Part Number
803014
Brand
TCP
GTIN
00762148064183
UPC
762148064183
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
R30
Packaging
Weight per each
0.52
Carton
1
Package
4
Uses, Certifications, and Standards
standard
High
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat