FLBR5420BL - FLBR5420BL

Arlington

  • $79.91 (Each)
  • $79.91 (Each)

  • $7,990.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FLBR5420BL
Manufacturer
Arlington
Manufacturer's Part Number
FLBR5420BL
Description
FLBR5420BL
Two Low Voltage Openings With Built-In Divider, An Ultra-Thin Stamped Steel Flange, and Flush-to-The-Floor In-Use and Blank Covers. Has A Black Powder-Coated Finish.
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997212665 / 00018997212665
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.91 (Each)
Carton
$79.91 (Each)
Resources
Images
 
 
FLBR5420BL - Small Image
 
FLBR5420BL - Large Image
 
FLBR5420BL - Video
Attachments
 
 
FLBR5420BL - Specification Sheet
Other Links
 
 
FLBR5420BL - Other
 
FLBR5420BL - Other
Features
Material
Zinc (cover), Steel (flange), Plastic (box)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
3.775
Length
6.55
Width
6.625
Size
L(6.550) x W(6.625) x H(3.775)
Descriptions
extra long description
ARL FLBR5420BL RETRO BL FL BOX W/ L
Product Type
Retro BL FL Box W/ LV
Description
FLBR5420BL
Long Description
TWO low voltage openings with built-in divider, an ultra-thin stamped steel flange, and flush-to-the-floor in-use and blank covers. Has a black powder-coated finish.
Special Features
TWO low voltage openings with built-in divider, an ultra-thin stamped steel flange, and flush-to-the-floor in-use and blank covers
Additional Information
number of outlet
1
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBR5420BL
GTIN
00018997212665
UPC
018997212665
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Floor Box
You must have an account to view stock levels
There were no add-on items found for FLBR5420BL.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds