ECSR30 - Ul Class RK-5 Time Delay

Eaton

  • $36.06 (Each)
  • $36.06 (Each)

  • $360.60 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
ECSR30
Manufacturer
Eaton
Manufacturer's Part Number
ECSR30
Description
Ul Class RK-5 Time Delay
Eaton Edison Ecsr Fuse, Time-Delay Current-Limiting Fuse, Superior Overload and Cycling Capabilities, 30 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 200 Kaic, Standard, 600 V
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634508342 / 00782634508342
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.06 (Each)
Carton
$360.60 (Per 10)
Resources
Images
 
 
ECSR30 - Large Image
 
ECSR30 - Large Image
 
ECSR30 - Small Image
 
ECSR30 - Video
Attachments
 
 
ECSR30 - Specification Sheet
Other Links
 
 
ECSR30 - Other
Features
interrupt rating
200 kAIC
amperage rating
30
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Description
UL CLASS RK-5 TIME DELAY
Features
Edison's UL Class RK5 dual-element, time-delay fuses provide economical solutions to overcurrent protectioni. Available in both 250Vac and 600Vac, with 200kA RMS Sym interrupting ratings and sizes ranging from 0 to 600 amp.
Product Type
Ul Class RK-5 Time Delay
Long Description
Eaton Edison ECSR fuse, Time-delay current-limiting fuse, Superior overload and cycling capabilities, 30 A, Dual, Class RK5, Non-indicating, Ferrule end x ferrule end, 10 sec at 500%, 200 kAIC, Standard, 600 V
extra long description
BUSS ECSR30 UL CLASS RK-5 TIME DELA
Special Features
Finger safe, non-indicating
Additional Information
media
Yes
Response Time
10 S at 500%
dimensions
11.6300 IN X 2.3400 IN X 2.3400 IN
Fuse Class
Class RK5
element
Dual
Manufacturer Information
Manufacturers Part Number
ECSR30
Brand
Eaton Edison
GTIN
00782634508342
UPC
782634508342
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Availability
Status
Inactive
Packaging
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
You must have an account to view stock levels
There were no add-on items found for ECSR30.

* All prices subject to change.

false