C320TP1 - Pneumatic Timer

Eaton

  • $665.28 (Each)
  • $665.28 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
C320TP1
Manufacturer
Eaton
Manufacturer's Part Number
C320TP1
Description
Pneumatic Timer
Pneumatic Timer, 0.1 to 30 Second Timing Range, Used With: Nema Size 00-2 or IEC Size A-K Freedom Series Starter or Contactor, 1NO 1NC Timed Contacts, Top Mounted
Slang Terms

Categories
Motor Control Accessories - Starter Accessories
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113419299 / 00782113419299
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$665.28 (Each)
Resources
Images
 
 
C320TP1 - Small Image
 
C320TP1 - Large Image
 
C320TP1 - Large Image
 
C320TP1 - Large Image
Attachments
 
 
C320TP1 - Specification Sheet
Other Links
 
 
C320TP1 - Other
 
C320TP1 - Other
Dimensions and Weight
Width
2.1
Depth
2.4
Height
3.2
Descriptions
extra long description
ETN C320TP1 Timer 0.1 to 30 seconds
Product Type
Timer 0.1 to 30 Seconds On or Off Delay
Description
PNEUMATIC TIMER
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Pneumatic Timer, 0.1 to 30 second timing range, Used with: NEMA Size 00-2 or IEC Size A-K Freedom Series starter or contactor, 1NO 1NC timed contacts, Top mounted
Additional Information
Contact Configuration
1 NO, 1 NC
Manufacturer Information
Manufacturers Part Number
C320TP1
Brand
EATON CUTLER-HAMMER
GTIN
00782113419299
UPC
782113419299
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
TOP
You must have an account to view stock levels
There were no add-on items found for C320TP1.

* All prices subject to change.