1392 - All Purpose Marking Paint - Flourescent Orange

LH Dottie

  • $7.25 (Each)
  • $7.25 (Each)

  • $87.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
1392
Manufacturer
LH Dottie
Manufacturer's Part Number
1392
Description
All Purpose Marking Paint - Flourescent Orange
Dottie 1392 All Purpose Marking Pai
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Aerosols
UNSPSC
31211513 - Marking paint
UPC/GTIN
088193013922 / 00088193013922
Weight per unit
0.1042 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.25 (Each)
Carton
$87.00 (Per 12)
Resources
Images
 
 
1392 - Small Image
 
1392 - Large Image
Other Links
 
 
1392 - Other
Material, Color, and Finish
Color
Fluorescent Orange
Color Family
Orange
Dimensions and Weight
Size
20
Descriptions
Description
ALL PURPOSE MARKING PAINT - FLOURESCENT ORANGE
Product Type
All Purpose Marking Paint - Flourescent Orange
Long Description
DOTTIE 1392 All Purpose Marking Pai
Special Features
Features: Cost Effective, 2 Month Visibility
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
1392
GTIN
00088193013922
UPC
088193013922
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
All Purpose Marking Paint
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.1042
Carton
12
Uses, Certifications, and Standards
Application
All Purpose
You must have an account to view stock levels
These alternate items can be purchased instead of 1392.
Jump To:

Similar Items

Similar items are close alternatives to 1392, though they may not be 100% alike.

Marking Paint, 20 Oz Can, Water Base, Fluorescent Orange, Hydrocarbon Odor, -18 ...
  • Our Part #: 247
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 247
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 12 ($136.32)
247 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.36

Each

QTY:
Each
Add
00078254182087|0078254|078254182087|07825418208|18208|Marking Paints-Fluores Ora...
  • Our Part #: 18208
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 18208
  • Manufacturer: CRC Industries, Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($107.70)
18208 - CRC Industries, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$17.95

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds