5269YL - 5-15 Conn Hi-Impact Yel

Woodhead

  • $29.25 (Each)
  • $29.25 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5269YL
Manufacturer
Woodhead
Manufacturer's Part Number
5269YL
Description
5-15 Conn Hi-Impact Yel
Safeway® Connector, 2 Pole/3 Wire, Nema 5-15, 125V, Yellow
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788942557 / 00786788942557
Weight per unit
1.187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.25 (Each)
Resources
Images
 
 
5269YL - Large Image
 
5269YL - Large Image
Attachments
 
 
5269YL - Specification Sheet
Other Links
 
 
5269YL - Other
Features
Voltage Rating
125V
amperage rating
15
Poles
2
Descriptions
Product Type
5-15 Conn Hi-Impact Yel
extra long description
WOOD 5269YL 5-15 CONN HI-IMPACT YEL
Description
5-15 CONN HI-IMPACT YEL
Long Description
Safeway® Connector, 2 Pole/3 Wire, NEMA 5-15, 125V, Yellow
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
5269YL
GTIN
00786788942557
UPC
786788942557
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight per each
1.187
Carton
1
Uses, Certifications, and Standards
environmental conditions
None
You must have an account to view stock levels
There were no add-on items found for 5269YL.

* All prices subject to change.