4VT3LD56GUNVL840 - 4' 51W Led Vaportite 40K 6, 000LM

Metalux

  • $266.44 (Each)
  • $266.44 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4VT3LD56GUNVL840
Manufacturer
Metalux
Manufacturer's Part Number
4VT3-LD5-6-G-UNV-L840-CD1-U
Description
4' 51W Led Vaportite 40K 6, 000LM
4FT Vaportite, Led, 4000K CCT, 6400 Lumen, 0-10V, Wet, Unv
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
080083851447 / 00080083851447
Weight per unit
8.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$266.44 (Each)
Resources
Images
 
 
4VT3LD56GUNVL840 - Large Image
 
4VT3LD56GUNVL840 - Large Image
Attachments
 
 
4VT3LD56GUNVL840 - Specification Sheet
Other Links
 
 
4VT3LD56GUNVL840 - Other
 
4VT3LD56GUNVL840 - Other
Features
amperage rating
.184 at 277V
Number of Lamps
1
Voltage Rating
120/277V
Material
Fiberglass Reinforced Polyester
Lamp Type
LED
Ballast Type
N/A
Descriptions
Product Type
4VT3 6000LM General Dist 4000K Wet Loc
extra long description
CLS 4VT3-LD5-6-G-UNV-L840-CD1-U 4VT
Description
4' 51W LED VAPORTITE 40K 6,000LM
Long Description
4ft Vaportite, LED, 4000K CCT, 6400 Lumen, 0-10V, Wet, UNV
Special Features
Compact and durable fiberglass reinforced polyester housing
Additional Information
Fixture Type
Vaportite
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4VT3-LD5-6-G-UNV-L840-CD1-U
GTIN
00080083851447
UPC
080083851447
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Vapor Tite
Packaging
Weight per each
8.6
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location;DLC Qualified
You must have an account to view stock levels

* All prices subject to change.