2029B - Wallplate 1G Blank THRMST Box MNT Mid BR

Eaton

  • $0.80 (Each)
  • $0.80 (Each)

  • $19.88 (Per 25)

  • $79.53 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
2029B
Manufacturer
Eaton
Manufacturer's Part Number
2029B-BOX
Description
Wallplate 1G Blank THRMST Box MNT Mid BR
Eaton Blank Wallplate, Box Mount, Brown, Blank Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664150104 / 00032664150104
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$19.88 (Per 25)
Standard Packaging
$79.53 (Per 100)
Resources
Images
 
 
2029B - Small Image
 
2029B - Large Image
 
2029B - Video
Attachments
 
 
2029B - Specification Sheet
Brochures
 
 
2029B - Brochure
Other Links
 
 
2029B - Other
Descriptions
Product Type
Wallplate 1G Blank THRMST Box MNT Mid BR
Long Description
Eaton Blank wallplate, Box mount, Brown, Blank Cutout, Thermoset, Single- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
extra long description
EWD 2029B-BOX Wallplate 1G Blank Th
Description
WALLPLATE 1G BLANK THRMST BOX MNT MID BR
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2029B-BOX
GTIN
00032664150104
UPC
032664150104
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Residential plates
Packaging
Weight per each
0.09
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
You must have an account to view stock levels
These alternate items can be purchased instead of 2029B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2029B.

Eaton Blank Wallplate, Box Mount, Brown, Blank Cutout, Thermoset, Single- Gang, ...
  • Our Part #: 2029BB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2029B-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($79.53) ·
2029BB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.80

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2029B, though they may not be 100% alike.

Blank Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Moun...
  • Our Part #: PJ13B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ13B
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($12.33) · 200 ($123.34) ·
PJ13B - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.62

Each

QTY:
Each
Add
There were no add-on items found for 2029B.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds