TRAFGF15B - Af/GF TR Duplex 15A 125V BR

Eaton

  • $42.58 (Each)
  • $42.58 (Each)

  • $425.75 (Per 10)

  • $1,703.01 (Per 40)

  • $4,257.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TRAFGF15B
Manufacturer
Eaton
Manufacturer's Part Number
TRAFGF15B
Description
Af/GF TR Duplex 15A 125V BR
Eaton Afgf Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Afgf, Back and Side Wire, Brown, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Grounding
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664747557 / 00032664747557
Weight per unit
0.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.58 (Each)
Carton
$425.75 (Per 10)
Standard Packaging
$1,703.01 (Per 40)
Resources
Images
 
 
TRAFGF15B - Small Image
 
TRAFGF15B - Large Image
 
TRAFGF15B - Large Image
 
TRAFGF15B - Large Image
 
TRAFGF15B - Large Image
 
TRAFGF15B - Large Image
 
TRAFGF15B - Large Image
 
TRAFGF15B - Video
Attachments
 
 
TRAFGF15B - Specification Sheet
Brochures
 
 
TRAFGF15B - Brochure
Other Links
 
 
TRAFGF15B - Other
 
TRAFGF15B - Other
 
TRAFGF15B - Other
 
TRAFGF15B - Other
 
TRAFGF15B - Other
 
TRAFGF15B - Other
 
TRAFGF15B - Other
Features
Voltage Rating
125V
amperage rating
15A
Descriptions
Product Type
Af/GF TR Duplex 15A 125V BR
Description
AF/GF TR DUPLEX 15A 125V BR
Long Description
Eaton AFGF receptacle,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,AFGF,Back and side wire,Brown,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding
Special Features
15A AFCI
extra long description
EWD TRAFGF15B AF/GF TR Duplex 15A 1
Features
Eaton’s Slim Dual Function Arc Fault/Ground Fault (AF/GF) receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers the slimmest in-box depths on the market that allows for easy installation, crisp design that is visually appealing and intuitive, and compliance with the latest UL and NEC safety standards. Eaton’s AF/GF receptacles are a great alternative to AF/GF breakers where local reset is desired.
Additional Information
dimensions
2.8150 IN X 2.0100 IN X 4.6250 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRAFGF15B
GTIN
00032664747557
UPC
032664747557
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
AFGF receptacle
Packaging
Weight per each
0.401
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions
Tamper resistant
standard
UL Listed,NOM,CSA Certified,cULus Listed
You must have an account to view stock levels
There were no add-on items found for TRAFGF15B.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds