33L34 - Bit, Spade (3/4 Long)

Greenlee

  • $25.32 (Each)
  • $25.32 (Each)

  • $151.92 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
33L34
Manufacturer
Greenlee
Manufacturer's Part Number
33L-3/4
Description
Bit, Spade (3/4 Long)
Spade Bit 3/4" Hole Diameter. 16" Long With 1/4" Hex Shank. Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling.
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Tool Bag/Pouches
UNSPSC
27111539 - Flat wood bit
UPC/GTIN
783310315407 / 00783310315407
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.32 (Each)
Carton
$151.92 (Per 6)
Resources
Attachments
 
 
33L34 - Specification Sheet
Dimensions and Weight
Overall Length
16.000 IN (406.400 MM)
Descriptions
extra long description
GRN 33L-3/4 BIT,SPADE (3/4 LONG) (3
Product Type
Bit, Spade (3/4 Long) (33L) (Pop)
Long Description
Spade Bit 3/4" Hole Diameter. 16" long with 1/4" hex shank. Bore hardwood, softwood, plywood and drywall. Forged and heat treated for long life. For use in 1/4" (6.4 mm) or larger power drills. Hole in top center of bit for wire pulling.
Description
BIT,SPADE (3/4 LONG)
Additional Information
Shank Size
1/4 IN (6.400 MM)
Shank Type
Hexagonal
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
33L-3/4
GTIN
00783310315407
UPC
783310315407
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
0.400 LB (181.000 GM)
Weight per each
0.29
Carton
6
Uses, Certifications, and Standards
Application
For Bore Hardwood, Softwood, Plywood And Drywall
You must have an account to view stock levels
These alternate items can be purchased instead of 33L34.
Jump To:

Cross Referenced

These items are similar to 33L34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31540 Greenlee n/a
33L-3/4 Greenlee 00783310315407
88712 Irwin Tools 00024721887122
714151-A Makita Tools 00088381928939
48-27-0185 Milwaukee Electric Tool 00045242119813
13848 Morris 00601986138482
14432 Vermont American n/a
There were no add-on items found for 33L34.

* All prices subject to change.