PRCF57550BZ - HBL RND NM WP BRZ CLG Fan BX (5) 3/4" Ko

Bell

  • $32.29 (Each)
  • $32.29 (Each)

  • $3,228.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRCF57550BZ
Manufacturer
Bell
Manufacturer's Part Number
PRCF57550BZ
Description
HBL RND NM WP BRZ CLG Fan BX (5) 3/4" Ko
Ceiling Fan and Luminaire Box, Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
050169994863 / 00050169994863
Weight per unit
0.712 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.29 (Each)
Carton
$32.29 (Each)
Resources
Attachments
 
 
PRCF57550BZ - Specification Sheet
Other Links
 
 
PRCF57550BZ - Other
 
PRCF57550BZ - Other
 
PRCF57550BZ - Other
 
PRCF57550BZ - Other
 
PRCF57550BZ - Other
 
PRCF57550BZ - Other
 
PRCF57550BZ - Other
Images
 
 
PRCF57550BZ - Small Image
 
PRCF57550BZ - Large Image
 
PRCF57550BZ - Large Image
 
PRCF57550BZ - Large Image
 
PRCF57550BZ - Large Image
 
PRCF57550BZ - Large Image
 
PRCF57550BZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Length
4.75
Width
6.313
Depth
7.75
Descriptions
Long Description
Ceiling Fan and Luminaire Box, Bronze
Construction
Nonmetallic
Special Features
Provides a safe and secure mounting and weatherproof wiring junction for outdoor fans, chandeliers or pendant lights. Part of Bell’s Outdoor Comforts™ line, this electrical box is designed to enhance outdoor living spaces with the same convenience and comfort as indoors.
Product Type
RND WP CLG Fan BX (5) 1/2 or 3/4 In. BRZ
extra long description
RACO PRCF57550BZ RND WP CLG FAN BX
Description
HBL RND NM WP BRZ CLG FAN BX (5) 3/4" KO
Additional Information
pallet quantity
280
number of outlet
5
Manufacturer Information
Brand
BELL
Manufacturers Part Number
PRCF57550BZ
GTIN
00050169994863
UPC
050169994863
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
CEILING FAN
Packaging
Weight per each
0.712
Carton
1
Uses, Certifications, and Standards
Application
covered patios;Perfect for porches;pergolas
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat