49560102 - 1-3/4" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $14.47 (Each)
  • $14.47 (Each)

  • $694.56 (Per 48)
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
49560102
Manufacturer
Milwaukee®
Manufacturer's Part Number
49560102
Description
1-3/4" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.28 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242193097 / 00045242193097
Weight per unit
0.214 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.47 (Each)
Standard Packaging
$694.56 (Per 48)
Stock Availability
Local Store
Find nearby stock
All Stores
526
Resources
Images
 
 
49560102 - Video
 
49560102 - Large Image
 
49560102 - Small Image
 
49560102 - Large Image
 
49560102 - Large Image
 
49560102 - Large Image
Other Links
 
 
49560102 - Other
 
49560102 - Other
 
49560102 - Other
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
Bi-Metal;8% Cobalt;Steel (Teeth)
Dimensions and Weight
Length
2.63
Descriptions
Product Type
Hole Saw
Long Description
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.28 lb
Features
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali
Short Description
Hole Saw, Bi-Metal;8% Cobalt;Steel (Teeth), 0.28 lb
Description
1-3/4" HOLE DOZER BI-METAL HOLE SAW
extra long description
MILW 49-56-0102 1-3/4" Hole Dozer H
Additional Information
package quantity
1 ct
Made in USA
yes
idea granular category code
2437
Teeth per Inch
6
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49560102
GTIN
00045242193097
UPC
045242193097
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.28 lb
Weight per each
0.214
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 526

Location search:
These alternate items can be purchased instead of 49560102.
Jump To:

Similar Items

Similar items are close alternatives to 49560102, though they may not be 100% alike.

13/4" Bi-Metal Hole Saw
  • MFR Part #: DHS1750
  • Manufacturer: FRD
  • Find: Similar Items
  • Pkg Sizes: 10 ($139.70) ·
DHS1750 - Freud America Inc.

Check local availability

Total Availability: In Stock

Book Price

$13.97

Each

QTY:
Each
Add
Hole Saw, Metal Cutting;Wood Cutting Application, 2L, 3L, 6L or 7L Standard Arbo...
  • MFR Part #: 1772933
  • Manufacturer: Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1771967 - Black & Decker Inc.

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 49560102 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
19152 Greenlee n/a
825-1-3/4 Greenlee 00783310191520
35-359 Ideal Industries 00783250353590
373134BX Irwin Tools 00024721000316
31528 Klein Tools 00092644315282
31928 Klein Tools 00092644319280
30028 Lenox n/a
714020-A Makita Tools 00088381902892
49-56-0100 Milwaukee Electric Tool n/a
49-56-0101 Milwaukee Electric Tool n/a
49-56-0102 Milwaukee Electric Tool 00045242193097
49-56-1750 Milwaukee Electric Tool n/a
13350 Morris 00601986133500
170284 Morse n/a
AV28 Morse 00050326170284
SH0134 Starrett n/a
VH0134 Starrett n/a
18528 Vermont American n/a

* All prices subject to change.

Begin Live Chat