FC70 - Bus Drop SGL U Eye .7-.85 Dia

Legrand-Pass & Seymour

  • $37.55 (Each)
  • $37.55 (Each)

  • $1,877.70 (Per 50)

  • $3,755.41 (Per 100)

In-Stock: 475 available (check your location)
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
FC70
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FC70
Description
Bus Drop SGL U Eye .7-.85 Dia
Bus Drop Support Grip, Galvanized Steel, 0.700 to 0.850 In Cable/Cord Size, 8.5 In Mesh Length, 9 In (Bale) Eye Length, 0.09597 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007998740 / 0785007998740 / 00785007998740
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.55 (Each)
Carton
$37.55 (Each)
Standard Packaging
$1,877.70 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
475
Resources
Images
 
 
FC70 - Small Image
 
FC70 - Large Image
 
FC70 - Large Image
Specifications Sheets
 
 
FC70 - Specification Sheet
Brochures
 
 
FC70 - Brochure
Other Links
 
 
FC70 - Other
 
FC70 - Other
 
FC70 - Other
 
FC70 - Other
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
Galvanized Steel
Descriptions
Product Type
Bus Drop Support Grip
Special Features
Bus Drop Grips are Used as Cable Support;They Relieve any Direct Tension from the Critical Connection and Absorb Vibration and Flexing. Bus Drop Grips are Woven of Galvanized Steel Wire. they are Offered With Either the Single Eye or Locking Bale Attachment;Various Types of Pulling, Support and Strain Relief Grips
Long Description
Bus Drop Support Grip, Galvanized Steel, 0.700 to 0.850 in Cable/Cord Size, 8.5 in Mesh Length, 9 in (Bale) Eye Length, 0.09597 lb
Features
Bus drop, Closed mesh, Single eye. Cable diameter - 0.700-0.850", Bale length - 9", Mesh length - 8.5", Break strength - 1,900 lbs.
Short Description
Bus Drop Support Grip, Galvanized Steel .700-1.000 DIA RANGE
extra long description
P&S FC70 BUS DROP SNG U EYE .7-.85
Description
BUS DROP SGL U EYE .7-.85 DIA
Construction
Support and Strain Relief Grips, Various Types of Pulling
Additional Information
Eye Length
9 in (Bale)
Standards Met
UL/CSA Certified Approval;ECCN: EAR99
package quantity
1 ct
Cable/Cord Size
0.700 to 0.850 in
for use with
Cable Support
Mesh Length
8.5 in
load
Approx. Break Strength: 1,900
Cable Size
Cable Dia. Range: 0.700-0.850; Bale Length: 9; Mesh Length: 8.5
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
FC70
sub brand
Pass & Seymour
GTIN
00785007998740
UPC
785007998740
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Support Grip Bus Drop - Closed Mesh, Single Eye
Packaging
Weight
0.09597 lb
Weight per each
0.16
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Mounting
Consult the Factory for Mounting Recommendations
standard
UL, CSA, UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FC70.
Jump To:

Similar Items

Similar items are close alternatives to FC70, though they may not be 100% alike.

Single Eye Bus Drop Grip, Silver (Spring), Galvanized Steel, 0.70 to 0.85 In Cab...
  • MFR Part #: BDS70
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,536.00) ·
AHBDS70 - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$30.72

Each

QTY:
Each
Add
Eaton Bus Drop Support Grip, Closed Mesh Single Eye, 9" Bale, 1900 LBS Break, 0....
  • MFR Part #: BDS70
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($33.46) ·
BDS70 - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$33.46

Each

QTY:
Each
Add
Bus Drop Support Grip, Galvanized Steel (Strand);Bronze (Equalizer);Aluminum (Ey...
  • MFR Part #: 073041280
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($322.20) ·
073041280 - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$32.22

Each

QTY:
Each
Add
Bus Drop Support Grips, Single Eye, Wide Range, Galvanized Steel, 0.73-0.85"
  • MFR Part #: 073041280
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.22) ·
73041280 - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$32.22

Each

QTY:
Each
Add
Bus Drop Grip, Single Eye, Wide Range, Cable Range .70 - .85
  • MFR Part #: 7304-005R
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($411.80) ·
7304005R - Nsi Industries

Check local availability

Total Availability: Out of Stock

Book Price

$41.18

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FC70 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BD085 American Fittings 00662364040100
BDS70 Eaton Wiring Devices 00040893646633
73041280 Hubbell Wiring Device-Kellems 00783585330204
L7985 Leviton 00078477973424
FC70 Legrand Pass & Seymour 00785007998740
7304-005 Remke 00785411102368
36569 Woodhead 00786788365691

* All prices subject to change.

Begin Live Chat