SPJ8W - Plastic Wallplate JR Jumbo 1G Duplex W/Out Line WH

Legrand-Pass & Seymour

  • $0.77 (Each)
  • $0.77 (Each)

  • $15.49 (Per 20)

  • $77.47 (Per 100)

  • $154.94 (Per 200)

In-Stock: 997 available (check your location)
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
SPJ8W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ8W
Description
Plastic Wallplate JR Jumbo 1G Duplex W/Out Line WH
Wall Plate, 1 Gang, 7 In, 0.070 In Thickness, Thermoplastic, White, 0.0700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680805 / 0785007680805 / 00785007680805
Weight per unit
0.0743 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.77 (Each)
Carton
$15.49 (Per 20)
Standard Packaging
$154.94 (Per 200)
Stock Availability
Local Store
Find nearby stock
All Stores
997
Resources
Images
 
 
SPJ8W - Small Image
 
SPJ8W - Large Image
 
SPJ8W - Video
Brochures
 
 
SPJ8W - Brochure
Other Links
 
 
SPJ8W - Other
 
SPJ8W - Other
 
SPJ8W - Other
 
SPJ8W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
7"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 7 in, 0.070 in Thickness, ThermoPlastic, White, 0.0700 lb
Features
Smooth Wall Plate Junior-Jumbo single gang, duplex molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture
Special Features
Non-Combustible Mar-Proof Material;Seven Standards Colors;Individually Wrapped
Short Description
1 Gang, Wall Plate, White
extra long description
P&S SPJ8W PLST PLT JR JUMBO 1G DUPL
Construction
Plastic
Description
PLASTIC WALLPLATE JR JUMBO 1G DUPLEX W/OUT LINE WH
Additional Information
media
Yes
package quantity
1 CT;20 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
dimensions
7 in
Mounting Type
Wall Mount
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ8W
GTIN
00785007680805
UPC
785007680805
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0700 lb
Weight per each
0.0743
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 997

Location search:

Distribution Centers

Location Stock Available
Houston RDC
952 View Store
San Antonio RDC
19 View Store

M-Z

Location Stock Available
Tomball
12 View Store
These alternate items can be purchased instead of SPJ8W.
Jump To:

Similar Items

Similar items are close alternatives to SPJ8W, though they may not be 100% alike.

Eaton Duplex Receptacle Wallplate, White, Duplex Receptacle Cutout, Thermoset, S...
  • MFR Part #: 2032W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($21.24) · 200 ($169.96) ·
2032W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$0.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SPJ8W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ8W Bryant Electric 00883778106392
2032W Eaton Wiring Devices 00032664443206
2050W Eaton Wiring Devices n/a
PJ8W Eaton Wiring Devices 00032664580925
M77101 GENERAL ELECTRIC n/a
80503-W Leviton 00078477153895
80516-W Leviton 00078477491935
PJ8-W Leviton 00078477153482
81731 Morris 00601986817318
90801 Mulberry 00095327908016
SPJ8W Legrand Pass & Seymour 00785007680805

* All prices subject to change.

Begin Live Chat