E97ABR2 - PVC Adapter Ring (One Piece)

Carlon

  • $31.64 (Each)
  • $31.64 (Each)

  • $316.40 (Per 10)

In-Stock: 413 available (check your location)
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
E97ABR2
Manufacturer
Carlon
Manufacturer's Part Number
E97ABR2
Description
PVC Adapter Ring (One Piece)
Adapter Ring, Metal Material, 0.165 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481149620 / 00034481149620
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.64 (Each)
Carton
$316.40 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
413
Resources
Images
 
 
E97ABR2 - Small Image
 
E97ABR2 - Large Image
 
E97ABR2 - Large Image
Specifications Sheets
 
 
E97ABR2 - Specification Sheet
360 Images
 
 
E97ABR2 - 360 Image
Attachments
 
 
E97ABR2 - Specification Sheet
Other Links
 
 
E97ABR2 - Other
 
E97ABR2 - Other
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
Metal
Descriptions
Description
PVC ADAPTER RING (ONE PIECE)
Product Type
Adapter Ring
Long Description
Adapter Ring, Metal Material, 0.165 lb/EA
Features
One Piece Metal Cover Adapter, For Round Stainless Steel and Brass Covers.
Short Description
Adapter Ring, Metal
extra long description
ABB E97ABR2 METAL COVER ADAPTER RIN
Additional Information
for use with
Round Floor Box Covers
Standards Met
UL E11461
package quantity
10 CT
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E97ABR2
GTIN
00034481149620
UPC
034481149620
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Round Floor Boxes, Covers & Accessories
Packaging
Weight
0.165 lb/EA
Weight per each
0.165
Carton
10
Uses, Certifications, and Standards
Application
For use with round floor box covers
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of E97ABR2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of E97ABR2.

PVC Adapter Ring (One Piece)
  • MFR Part #: E97ABR
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($316.40) ·
E97ABR - PVC & Accessories

Check local availability

Total Availability: In Stock

Book Price

$31.64

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to E97ABR2, though they may not be 100% alike.

Adjusting Ring, Non-Metallic Material, 0.125 LB/Ea
  • MFR Part #: 68-PAR
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 8 ($282.16) ·
68PAR - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$35.27

Each

QTY:
Each
Add
Outlet Box, PVC Material, 1-1/8 In Height, 4 In Diameter, 1.14 LB/Ea
  • MFR Part #: 881ADP
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.36) ·
881ADP - Wiremold

Check local availability

Total Availability: In Stock

Book Price

$14.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to E97ABR2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PFBA1A Hubbell Wiring Device-Kellems 00783585342474
LRA Lew Electric Fittings 00784149211892
6244 Raco 00050169062449
68-PAR Thomas & Betts 00785991600247
E97ABR2 Thomas & Betts 00034481149620
881ADP Legrand Wiremold 00786564524274

* All prices subject to change.

Begin Live Chat