ELL4G - Ocal 4", 90D 40MIL PVC CTD HDG Rigid Elbow

Ocal

  • $538.04 (Each)
  • $538.04 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ELL4G
Manufacturer
Ocal
Manufacturer's Part Number
ELL4-G
Description
Ocal 4", 90D 40MIL PVC CTD HDG Rigid Elbow
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 4 Inch/103 Metric, Angle 90 Degrees, Radius 16 Inch/406.40 Millimeters, Offset 21-3/4 Inch/552.45 Millimeters, Straight End 5-3/4 Inch/146.05 Millimeters, Unbent Length 36.63 Inch/930.47 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
N/A
UPC/GTIN
704508370688 / 00704508370688
Weight per unit
33.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$538.04 (Each)
Resources
Images
 
 
ELL4G - Small Image
 
ELL4G - Large Image
Attachments
 
 
ELL4G - Specification Sheet
Other Links
 
 
ELL4G - Other
Material, Color, and Finish
Color
Gray
Finish
Hot Dip Galvanized
Dimensions and Weight
Depth
36.63
Descriptions
extra long description
ABB ELL4-G PVC CTD ELBOW 90D 4IN ST
Description
OCAL 4",90D 40MIL PVC CTD HDG RIGID ELBOW
Product Type
PVC CTD Elbow 90D 4IN Steel Gray
Long Description
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 4 Inch/103 Metric, Angle 90 Degrees, Radius 16 Inch/406.40 Millimeters, Offset 21-3/4 Inch/552.45 Millimeters, Straight End 5-3/4 Inch/146.05 Millimeters, Unbent Length 36.63 Inch/930.47 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Special Features
Color-Coded Thread Protectors for Easy Identification of Conduit Size
Manufacturer Information
Brand
OCAL
Manufacturers Part Number
ELL4-G
GTIN
00704508370688
UPC
704508370688
Taxonomies, Classifications, and Categories
Category Description
Plastibond, Fiberglass Conduit & Fittings
Type
Conduit Elbow - Standard Radius
Trade Size
Trade Size
4 in , 103 mm
Packaging
Weight per each
33.12
Carton
1
Uses, Certifications, and Standards
standard
cULus E46453, CSA
Application
To Change Direction for Threaded, Rigid Conduit or When Terminating at a Box or Fitting
You must have an account to view stock levels
There were no add-on items found for ELL4G.

* All prices subject to change.