641012 - 4X12 RGD Nip

Southwire Rough Electrical Com

  • $71.89 (Each)
  • $71.89 (Each)

  • $7,189.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
641012
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
641012
Description
4X12 RGD Nip
4IN X12IN Conduit Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
751338321007 / 00751338321007
Weight per unit
9.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.89 (Each)
Carton
$71.89 (Each)
Resources
Images
 
 
641012 - Small Image
 
641012 - Large Image
Attachments
 
 
641012 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
12 INCH
Descriptions
Product Type
Rigid Conduit Nipple
extra long description
STEEL MATERIAL; GALVANIZED FINISH; 12 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Description
4X12 RGD NIP
Long Description
RIGID CONDUIT NIPPLE, STRAIGHT TYPE; STEEL MATERIAL; GALVANIZED FINISH; 12 INCH; UL, CSA APPROVAL; 1 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
641012
GTIN
00751338321007
UPC
751338321007
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Type
STRAIGHT
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
9.25
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
You must have an account to view stock levels

* All prices subject to change.