A12301084 - A12 3P Contactor 600/120V, 110/50

Abb

  • $377.22 (Each)
  • $377.22 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A12301084
Manufacturer
Abb
Manufacturer's Part Number
A12-30-10-84
Description
A12 3P Contactor 600/120V, 110/50
3 Pole, 27 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No Auxiliary Contact
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019879307 / 3471522042842 / 00662019879307
Weight per unit
770 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$377.22 (Each)
Resources
Images
 
 
A12301084 - Small Image
 
A12301084 - Large Image
Other Links
 
 
A12301084 - Other
Attachments
 
 
A12301084 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
44x74x74mm
Descriptions
Description
A12 3P CONTACTOR 600/120V, 110/50
Long Description
3 pole, 27 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO auxiliary contact
Special Features
Terminal type: Screw terminals
extra long description
ABB A12-30-10-84 A12,3P CONTR,110/5
Product Type
A12, 3P Contr, 110/50, 110-120/60
Manufacturer Information
Manufacturers Part Number
A12-30-10-84
Brand
ABB
GTIN
00662019879307
UPC
662019879307
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
770
Carton
1
Uses, Certifications, and Standards
standard
BV, CB, CCC, CSA, cUL, CE, DNV, RINA, RoHS, UL
Application
Mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC or 220 V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat