RB250150 - 2-1/2"""" 2-1/2X1-1/2 Reduc Bushng STL NPS

Amfico

  • $28.32 (Each)
  • $28.32 (Each)

  • $141.60 (Per 5)

  • $2,832.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RB250150
Manufacturer
Amfico
Manufacturer's Part Number
RB250150
Description
2-1/2"""" 2-1/2X1-1/2 Reduc Bushng STL NPS
2-1/2" 2 1/2 X 1 1/2 Reducing Bushings Steel Usa (NPS)
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
662364130429 / 00662364130429
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.32 (Each)
Standard Packaging
$141.60 (Per 5)
Resources
Other Links
 
 
RB250150 - Other
Descriptions
Product Type
2-1/2" 2-1/2X1-1/2 Reduc Bushng STL NPS
extra long description
AMFICO RB250150 2-1/2" 2-1/2x1-1/2
Description
2-1/2"""" 2-1/2X1-1/2 REDUC BUSHNG STL NPS
Long Description
2-1/2" 2 1/2 x 1 1/2 Reducing Bushings Steel USA (NPS)
Manufacturer Information
Brand
American Fittings Corp
Manufacturers Part Number
RB250150
GTIN
00662364130429
UPC
662364130429
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
0.81
Carton
1
Package
5
You must have an account to view stock levels

* All prices subject to change.