FLBC8520LA - 2G NM LT Almd Floor Box Kit

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
FLBC8520LA
Manufacturer
Arlington Industries
Manufacturer's Part Number
FLBC8520LA
Description
2G NM LT Almd Floor Box Kit
Light Almond Non-Metallic Two Gang Frame Kit With (2) Flip Lid Covers. Includes (2) 20A Decorator Style Receptacles, (2) Gaskets, Low Voltage Insert and Installation Screws. Flip Lid Cover Can Be Opened In Any Direction.
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997229786 / 00018997229786
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBC8520LA - Small Image
 
FLBC8520LA - Large Image
Attachments
 
 
FLBC8520LA - Specification Sheet
Other Links
 
 
FLBC8520LA - Other
 
FLBC8520LA - Other
Features
Material
Plastic
Cover Type
Plastic Flip Lid
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
L(6.094) x W(9.288) x H(0.750)
Descriptions
Product Type
Two G LT Almond FLR BX
extra long description
ARL FLBC8520LA TWO G LT ALMOND FLR
Description
2G NM LT ALMD FLOOR BOX KIT
Long Description
Light almond non-metallic two gang frame kit with (2) flip lid covers. Includes (2) 20A decorator style receptacles, (2) gaskets, low voltage insert and installation screws. Flip lid cover can be opened in any direction.
Additional Information
number of outlet
2
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBC8520LA
GTIN
00018997229786
UPC
018997229786
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
1.04
Carton
1
Uses, Certifications, and Standards
standard
UL
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?