FLBC8530GY - 3G Gry NM FLR Box CVR Kit

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
FLBC8530GY
Manufacturer
Arlington
Manufacturer's Part Number
FLBC8530GY
Description
3G Gry NM FLR Box CVR Kit
Gray Non-Metallic Three Gang Frame Kit With (3) Flip Lid Covers. Includes (3) 20A Decorator Style Receptacles, (3) Gaskets, Low Voltage Insert and Installation Screws. Flip Lid Cover Can Be Opened In Any Direction.
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997229724 / 00018997229724
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBC8530GY - Small Image
 
FLBC8530GY - Large Image
Attachments
 
 
FLBC8530GY - Specification Sheet
Other Links
 
 
FLBC8530GY - Other
 
FLBC8530GY - Other
Features
Material
Plastic
Cover Type
Plastic Flip Lid
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
L(6.094) x W(13.546) x H(0.750)
Descriptions
Product Type
Three Gang Gray Floor
extra long description
ARL FLBC8530GY THREE GANG GRAY FLOO
Description
3G GRY NM FLR BOX CVR KIT
Long Description
Gray non-metallic three gang frame kit with (3) flip lid covers. Includes (3) 20A decorator style receptacles, (3) gaskets, low voltage insert and installation screws. Flip lid cover can be opened in any direction.
Additional Information
number of outlet
3
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC8530GY
GTIN
00018997229724
UPC
018997229724
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
1.29
Carton
1
Uses, Certifications, and Standards
standard
UL
You must have an account to view stock levels

* All prices subject to change.