6A2430VI24 - Cbty 6X24" 30D 24R Al VRT Is Bend

Eaton

  • $799.24 (Each)
  • $799.24 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
6A2430VI24
Manufacturer
Eaton
Manufacturer's Part Number
6A-24-30VI24
Description
Cbty 6X24" 30D 24R Al VRT Is Bend
Eaton B-Line Series Vertical Inside Bend, 6" H X 20.6920" W X 24" L, Aluminum, 24" Radius, 30° Angle
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011209766 / 00781011209766
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$799.24 (Each)
Resources
Images
 
 
6A2430VI24 - Small Image
 
6A2430VI24 - Large Image
Attachments
 
 
6A2430VI24 - Specification Sheet
Other Links
 
 
6A2430VI24 - Other
Descriptions
Description
CBTY 6X24" 30D 24R AL VRT IS BEND
Product Type
6A-24-30VI24 VRT I/S
extra long description
B-LINE 6A-24-30VI24 6A-24-30VI24 VR
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Eaton B-Line series vertical inside bend, 6" H x 20.6920" W x 24" L, Aluminum, 24" radius, 30° angle
Additional Information
dimensions
20.6920 IN X 24.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6A-24-30VI24
Brand
Eaton
GTIN
00781011209766
UPC
781011209766
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Vertical inside bend
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
standard
CE,UL Classified,CSA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - Datacenters - OtherGeneration - Conventional Energy - Coal and Fossil FuelWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearGeneration - Renewable Energy - Solar
You must have an account to view stock levels

* All prices subject to change.