BL125 - SPRG 1-1/4" CNDT/CBL Clamp

Eaton

  • $4.12 (Each)
  • $4.12 (Each)

  • $206.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BL125
Manufacturer
Eaton
Manufacturer's Part Number
BL125
Description
SPRG 1-1/4" CNDT/CBL Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.314LBS, Conduit Size: 1.25" Emt/Rigid, Conduit and Cable Clamps, 1.4" Max Mount Size, 1.725" Min, 200 LBS Load Capacity, Pre-Galvanized
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
799038601654 / 00799038601654
Weight per unit
0.314 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.12 (Each)
Standard Packaging
$206.00 (Per 50)
Resources
Images
 
 
BL125 - Small Image
 
BL125 - Large Image
Attachments
 
 
BL125 - Specification Sheet
Other Links
 
 
BL125 - Other
Material, Color, and Finish
Color
GLV
Descriptions
Product Type
Conduit & CBL Clamp, 1-1/4" Emt & Rigid, G90
extra long description
B-LINE BL125 CONDUIT & CBL CLAMP, 1
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Description
SPRG 1-1/4" CNDT/CBL CLAMP
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.314lbs, Conduit size: 1.25" EMT/Rigid, Conduit and cable clamps, 1.4" Max mount size, 1.725" Min, 200 lbs load capacity, Pre-galvanized
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BL125
Brand
Eaton
GTIN
00799038601654
UPC
799038601654
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit and cable clamp
Packaging
Weight per each
0.314
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CE
You must have an account to view stock levels
There were no add-on items found for BL125.

* All prices subject to change.