242SLP - 1" Steel Set/Screw Slip Coupling

Bridgeport

  • $6.18 (Each)
  • $6.18 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
242SLP
Manufacturer
Bridgeport
Manufacturer's Part Number
242-SLP
Description
1" Steel Set/Screw Slip Coupling
1" Mighty-Align® Emt Steel Set Screw Slip Coupling
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Steel Set Screw Emt Couplings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747052421 / 0781747052421 / 00781747052421
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.18 (Each)
Resources
Images
 
 
242SLP - Small Image
 
242SLP - Large Image
Attachments
 
 
242SLP - Specification Sheet
Other Links
 
 
242SLP - Other
 
242SLP - Other
Descriptions
extra long description
BPT 242-SLP 1" SS SPLIT CUPLG STEEL
Product Type
1" SS Split Cuplg Steel
Description
1" STEEL SET/SCREW SLIP COUPLING
Long Description
1" Mighty-Align® EMT Steel Set Screw Slip Coupling
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
242-SLP
GTIN
00781747052421
UPC
781747052421
Taxonomies, Classifications, and Categories
Type
Set Screw Slip
Trade Size
Trade Size
1
Packaging
Weight per each
0.185
Carton
1
Uses, Certifications, and Standards
Application
Mighty-Align® "Slip" Style Coupling - Used to join two lengths of EMT together.Backing out center screw allows the slip coupling to be temporarily located on one cut end while adjacent end is slid into place.Back out center screw stop as necessary to slip coupling over conduit.Fully install center screw stop between conduits.Ensure that both ends of conduit are visible in sight hole.Mighty-Align® "Slip" Style Coupling - Used to join two lengths of EMT together.Backing out center screw allows the slip coupl
standard
UL514B
You must have an account to view stock levels
There were no add-on items found for 242SLP.

* All prices subject to change.