BD18 - Braid

Burndy

  • $321.63 (Each)
  • $321.63 (Each)

  • $8,040.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BD18
Manufacturer
Burndy
Manufacturer's Part Number
BD18
Description
Braid
Copper Braid, 18" Long, 2 Holes 2 Ferrules, 7/16" Stud, 1-1/4" Stud Hole Spacing, 190 Amps Indoor, 225 Amps Outdoor.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810806982 / 00781810806982
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$321.63 (Each)
Standard Packaging
$8,040.75 (Per 25)
Resources
Images
 
 
BD18 - Small Image
 
BD18 - Large Image
Other Links
 
 
BD18 - Other
 
BD18 - Other
 
BD18 - Other
Brochures
 
 
BD18 - Brochure
Attachments
 
 
BD18 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
BRAID
Product Type
Mechanical
extra long description
BUR BD18 BRAID 18 IN 2 HOLE
Long Description
Copper Braid, 18" Long, 2 Holes 2 Ferrules, 7/16" Stud, 1-1/4" Stud Hole Spacing, 190 Amps Indoor, 225 Amps Outdoor.
Special Features
Made of flat extra flexible, tinned, pure copper braid, with unplated, seamless, pure copper ferrules formed into a rectangular shape on each end.
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
BD18
GTIN
00781810806982
UPC
781810806982
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
B, Flexible
Packaging
Weight per each
0.47
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Flexible copper braid jumpers designed to take up linear expansion and contraction
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat