S60500BC00 - 1/2 - 13 316SS Beam Clamp

Calbrite

  • $18.12 (Per Foot)
  • $18.12 (Per Foot)

Availability: Currently Out Of Stock

QTY:
Feet
Quick Specs
Catalog Number
S60500BC00
Manufacturer
Calbrite
Manufacturer's Part Number
S60500BC00
Description
1/2 - 13 316SS Beam Clamp
Stainless Steel 316 Beam Clamp 1/2"
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/EAN/GTIN
847656002947 / 0847656002947 / 00847656002947
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$18.12 (Per Foot)
Resources
Images
 
 
S60500BC00 - Small Image
 
S60500BC00 - Large Image
Attachments
 
 
S60500BC00 - Specification Sheet
Brochures
 
 
S60500BC00 - Brochure
Other Links
 
 
S60500BC00 - Other
 
S60500BC00 - Other
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Height
2
Length
2
Width
2.0
Descriptions
Description
1/2 - 13 316SS BEAM CLAMP
Product Type
1/2-13 316SS BM CLMP
extra long description
CAL S60500BC00 1/2-13 316SS BM CLMP
Short Description
SS_BM CLMP_316
Features
This heavy-duty beam clamp is cast in type 316 stainless for superior strength and corrosion resistance. Designed for use to provide a means of attachment to a structural member. Used for hanging conduit or cables from a wall or ceiling. Attachment holes are located on the back and bottom.
Long Description
Stainless Steel 316 Beam Clamp 1/2"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60500BC00
GTIN
00847656002947
UPC
847656002947
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGID
Trade Size
Trade Size
1/2
Packaging
Weight
1.02
Weight per foot
1.3
Carton
1
You must have an account to view stock levels

* All prices subject to change.