S61000FCS0 - 1" SS316 Flex Connector Straight

Calbrite

  • $50.39 (Per Foot)
  • $50.39 (Per Foot)

  • $2,519.50 (Per 50 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
S61000FCS0
Manufacturer
Calbrite
Manufacturer's Part Number
S61000FCS0
Description
1" SS316 Flex Connector Straight
Stainless Steel 316 Flex Male Straight Connector 1"
Slang Terms

Categories
Flexible Conduit - Flexible Metallic Conduit
Classification
Flexible Metallic Conduit
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
847656005863 / 0847656005863 / 00847656005863
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$50.39 (Per Foot)
Standard Packaging
$2,519.50 (Per 50 Feet)
Resources
Images
 
 
S61000FCS0 - Small Image
 
S61000FCS0 - Large Image
Attachments
 
 
S61000FCS0 - Specification Sheet
Brochures
 
 
S61000FCS0 - Brochure
Other Links
 
 
S61000FCS0 - Other
 
S61000FCS0 - Other
 
S61000FCS0 - Other
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
1.81
Width
1.86
Descriptions
Description
1" SS316 FLEX CONNECTOR STRAIGHT
Long Description
Stainless Steel 316 Flex Male Straight Connector 1"
Product Type
1 SS316 FLX Conn Male STR
extra long description
CAL S61000FCS0 1 SS316 FLX CONN MAL
Features
Straight flex connectors are used to connect stainless flexible conduit to other fittings. Assists in preventing contamination of oils, dirt, dust, and liquid when used with Calbrite PVC coated stainless flexible conduit.
Short Description
SS_FLEX STR CONN_316
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61000FCS0
GTIN
00847656005863
UPC
847656005863
Taxonomies, Classifications, and Categories
Type
Flex
Trade Size
Trade Size
1;27
Packaging
Weight
0.37
Weight per foot
0.33
Carton
1
Package
50
You must have an account to view stock levels

* All prices subject to change.