T416B - Inspection Well

Nvent Erico

  • $107.74 (Each)
  • $107.74 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
T416B
Manufacturer
Nvent Erico
Manufacturer's Part Number
T416B
Description
Inspection Well
Inspection Housing, High Density Polyethylene Material, 10 In Overall Height, 13.1 In Diameter, 4.5 LB
Slang Terms

Categories
Line Construction Material - Ground Rods & Grounding System
Classification
Exothermic Grounding Products
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856331575 / 8711893108835 / 00782856331575
Weight per unit
7.8925 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.74 (Each)
Resources
Images
 
 
T416B - Small Image
 
T416B - Large Image
 
T416B - Large Image
Attachments
 
 
T416B - Specification Sheet
Other Links
 
 
T416B - Other
Features
Material
High Density Polyethylene
Dimensions and Weight
Diameter
13.1 in
Descriptions
extra long description
NVENT EFS T416B ENCLOSURE,INSPECTIO
Short Description
Inspection Housing, High Density Polyethylene (HDPE)
Description
INSPECTION WELL
Product Type
Inspection Housing
Long Description
Inspection Housing, High Density Polyethylene Material, 10 in Overall Height, 13.1 in Diameter, 4.5 lb
Special Features
Suitable For Lighter Load Rating Applications In Turf
Additional Information
accessory type
Inspection Housing
Overall Height
10 in
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
T416B
sub brand
ERICO
GTIN
00782856331575
UPC
782856331575
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Inspection Housings, High Density Polyethylene (HDPE)
Packaging
Weight
4.5 lb
Weight per each
7.8925
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
You must have an account to view stock levels

* All prices subject to change.