GT1181V - Cable to Ground GT One Shot

Nvent Erico

  • $29.72 (Each)
  • $29.72 (Each)

  • $178.32 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GT1181V
Manufacturer
Nvent Erico
Manufacturer's Part Number
GT1181V
Description
Cable to Ground GT One Shot
Nvent Erico Cadweld One Shot, Cable to Ground Rod, Traditional, GT (One Shot), 3/4" Dia, #2, #1 Connection, Solid
Slang Terms

Categories
Line Construction Material - Ground Rods & Grounding System
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856001010 / 00782856001010
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.72 (Each)
Standard Packaging
$178.32 (Per 6)
Resources
Images
 
 
GT1181V - Small Image
 
GT1181V - Large Image
 
GT1181V - Video
Attachments
 
 
GT1181V - Specification Sheet
Brochures
 
 
GT1181V - Brochure
Other Links
 
 
GT1181V - Other
 
GT1181V - Other
 
GT1181V - Other
 
GT1181V - Other
 
GT1181V - Other
 
GT1181V - Other
 
GT1181V - Other
 
GT1181V - Other
Descriptions
Product Type
One Shot, Cable to Ground Rod, Trad
extra long description
NVENT EFS GT1181V ONE SHOT, CABLE T
Short Description
ONE SHOT, CABLE TO GROUND ROD,
Description
CABLE TO GROUND GT ONE SHOT
Long Description
nVent ERICO Cadweld One Shot, Cable to Ground Rod, Traditional, GT (ONE SHOT), 3/4" dia, #2, #1 Connection, Solid
Special Features
ONE-SHOT,CABLE TO GRD ROD,VERT TEE HORZ THRU
Additional Information
media
Yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
GT1181V
GTIN
00782856001010
UPC
782856001010
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
nVent ERICO Cadweld One Shot
Packaging
Weight per each
1.12
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
You must have an account to view stock levels
There were no add-on items found for GT1181V.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds