AN16SN0AB - Nema Open 3P STR Size 5 120V Coil

Eaton

  • $18255.09 (Each)
  • $18,255.09 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AN16SN0AB
Manufacturer
Eaton
Manufacturer's Part Number
AN16SN0AB
Description
Nema Open 3P STR Size 5 120V Coil
Eaton Freedom Nema Motor Control Starter, Nema Freedom Series Non-Reversing Reset Overload Relay Starter, 75 HP At 208V, 100 HP At 240V, 200 HP At 480, 600V Maximum Horsepower, 120V/60 HZ or 110V/50 HZ Coil Voltage, 270A, Three-Pole, Size 5
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113971889 / 00782113971889
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18,255.09 (Each)
Resources
Images
 
 
AN16SN0AB - Small Image
 
AN16SN0AB - Large Image
 
AN16SN0AB - Large Image
 
AN16SN0AB - Large Image
Attachments
 
 
AN16SN0AB - Specification Sheet
Other Links
 
 
AN16SN0AB - Other
 
AN16SN0AB - Other
 
AN16SN0AB - Other
Features
Poles
3
Dimensions and Weight
Width
12
Size
5
Height
7.22
Depth
7.75
Descriptions
extra long description
ETN AN16SN0AB NEMA OPEN 3P STR SIZE
Product Type
Nema Open 3P STR Size 5 120V Coil
Description
NEMA OPEN 3P STR SIZE 5 120V COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, NEMA Freedom Series Non-Reversing Reset Overload Relay Starter, 75 hp at 208V, 100 hp at 240V, 200 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 270A, Three-pole, Size 5
Special Features
Starter w/C306 bi-metal OLR
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AN16SN0AB
GTIN
00782113971889
UPC
782113971889
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Packaging
Weight per each
34
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Mounting
HORIZONTAL
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
You must have an account to view stock levels

* All prices subject to change.