C25ENF440A - DP Cont 40A 4P Opn 120V

Eaton

  • $145.58 (Each)
  • $145.58 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C25ENF440A
Manufacturer
Eaton
Manufacturer's Part Number
C25ENF440A
Description
DP Cont 40A 4P Opn 120V
Definite Purpose Control - Contactor, 4 Poles, 40 A, 110 to 120 V Ac, 50 A Resistive Load, 3 Phases, 20 HP15 KW Motor Power, 25 to 40 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.38 In Overall Length, 2.68 In Overall Width, 2.2 LB
Slang Terms

Categories
Contactors - Definite Purpose Contactors
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782113475578 / 00782113475578
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.58 (Each)
Resources
Images
 
 
C25ENF440A - Small Image
 
C25ENF440A - Large Image
 
C25ENF440A - Large Image
 
C25ENF440A - Large Image
 
C25ENF440A - Large Image
Attachments
 
 
C25ENF440A - Specification Sheet
Other Links
 
 
C25ENF440A - Other
 
C25ENF440A - Other
 
C25ENF440A - Other
Features
Current Rating
40 A
Number of Phases
3
Dimensions and Weight
Overall Length
3.38 in;86 mm
Width
2.68
Depth
3.38
Height
3.75
Descriptions
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Product Type
Definite Purpose Control - Contactor
Long Description
Definite Purpose Control - Contactor, 4 Poles, 40 A, 110 to 120 V ac, 50 A Resistive Load, 3 Phases, 20 hp15 kW Motor Power, 25 to 40 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.75 in Overall Height, 3.38 in Overall Length, 2.68 in Overall Width, 2.2 lb
Short Description
Definite Purpose Control - Contactor, 4P, 40 A, 110 to 120 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Description
DP CONT 40A 4P OPN 120V
extra long description
ETN C25ENF440A DP CONT 40A 4P OPN 1
Additional Information
Coil Voltage
110 to 120 V ac
resistive load
50 A
motor power
20 hp15 kW
Frame Size
25 to 40 A
Connection Type
Quick Connect Terminal
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
DIN Rail Mount
Overall Height
3.75 in;95 mm
Overall Width
2.68 in;68 mm
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25ENF440A
GTIN
00782113475578
UPC
782113475578
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
2.2 lb
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Motor and Power Control Equipment
standard
UL Recognized,CSA Certified,RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.