DC1344D1NBA20N - 2HP 480V 3PH 4.1A IP20 F2

Eaton

  • $299.65 (Each)
  • $299.65 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
DC1344D1NBA20N
Manufacturer
Eaton
Manufacturer's Part Number
DC1-344D1NB-A20N
Description
2HP 480V 3PH 4.1A IP20 F2
00786685858869|0786685|786685858869|78668585886|85886|DC1 344D1NB A20N|DC1344D1NBA20N|DC1-344D1NB-A20N|DC1 IP20 480V In/460V Out 2HP, 4.1A|Cutler Hammer DC1 344D1NB A20N|Cutler Hammer DC1344D1NBA20N|Cutler Hammer DC1-344D1NB-A20N|Cutler-Hammer, Inc DC1 344D1NB A20N|Cutler-Hammer, Inc DC1344D1NBA20N|Cutler-Hammer, Inc DC1-344D1NB-A20N|Eatin DC1 344D1NB A20N|Eatin DC1344D1NBA20N|Eatin DC1-344D1NB-A20N|Eaton / Cutler Hammer DC1 344D1NB A20N|Eaton / Cutler Hammer DC1344D1NBA20N|Eaton / Cutler Hammer DC1-344D1N
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685858869 / 00786685858869
Weight per unit
4.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.65 (Each)
Resources
Images
 
 
DC1344D1NBA20N - Large Image
 
DC1344D1NBA20N - Large Image
 
DC1344D1NBA20N - Small Image
 
DC1344D1NBA20N - Large Image
 
DC1344D1NBA20N - Large Image
Installation Sheets
 
 
DC1344D1NBA20N - Installation Sheet
Attachments
 
 
DC1344D1NBA20N - Specification Sheet
Brochures
 
 
DC1344D1NBA20N - Brochure
Other Links
 
 
DC1344D1NBA20N - Other
 
DC1344D1NBA20N - Other
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Descriptions
Description
2HP 480V 3PH 4.1A IP20 F2
Long Description
00786685858869|0786685|786685858869|78668585886|85886|DC1 344D1NB A20N|DC1344D1NBA20N|DC1-344D1NB-A20N|DC1 IP20 480V IN/460V OUT 2HP, 4.1A|CUTLER HAMMER DC1 344D1NB A20N|CUTLER HAMMER DC1344D1NBA20N|CUTLER HAMMER DC1-344D1NB-A20N|CUTLER-HAMMER, INC DC1 344D1NB A20N|CUTLER-HAMMER, INC DC1344D1NBA20N|CUTLER-HAMMER, INC DC1-344D1NB-A20N|Eatin DC1 344D1NB A20N|Eatin DC1344D1NBA20N|Eatin DC1-344D1NB-A20N|Eaton / Cutler Hammer DC1 344D1NB A20N|Eaton / Cutler Hammer DC1344D1NBA20N|Eaton / Cutler Hammer DC1-344D1N
Product Type
DC1 IP20 480V In/460V Out 2HP, 4.1a
extra long description
ETN DC1-344D1NB-A20N DC1 IP20 480V
Additional Information
dimensions
5.9800 IN X 4.2100 IN X 9.0900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DC1-344D1NB-A20N
GTIN
00786685858869
UPC
786685858869
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
4.5999
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UkrSepro,cUL Certified,UL Listed,EN 61800-3,EN 61800-5-1,EN 60529,CE Marked,RoHS Compliant,C-Tick Compliant
You must have an account to view stock levels

* All prices subject to change.