DMK - Door Mounting Kit - For R5 Series Disconnects

Eaton

  • $31.03 (Each)
  • $31.03 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DMK
Manufacturer
Eaton
Manufacturer's Part Number
DMK
Description
Door Mounting Kit - For R5 Series Disconnects
Eaton Rotary Disconnect Door Mounting Kit, Door Mounting Kit, 16-100A, Door, Door Mounting Kit, R5
Slang Terms

Categories
Renewal Parts - Disconnect Motor Switches
Classification
Disconnect Motor Switches & Accessories
UNSPSC
N/A
UPC/GTIN
786685403892 / 00786685403892
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.03 (Each)
Resources
Images
 
 
DMK - Small Image
 
DMK - Large Image
 
DMK - Video
Attachments
 
 
DMK - Specification Sheet
Other Links
 
 
DMK - Other
Dimensions and Weight
Height
1.7
Depth
3.6
Width
3.6
Descriptions
Description
DOOR MOUNTING KIT - FOR R5 SERIES DISCONNECTS
Product Type
Door Mounting Kit - For R5 Series Disc
extra long description
ETN DMK DOOR MOUNTING KIT - FOR R5
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Special Features
Kit
Long Description
Eaton rotary disconnect door mounting kit,Door mounting kit,16-100A,Door,Door mounting kit,R5
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
GTIN
00786685403892
UPC
786685403892
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Mounting
Door
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
You must have an account to view stock levels
There were no add-on items found for DMK.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds