SF320SH5X5 - Shaft 320MM 12.6" Use W/ Selector Handles For R5/R

Eaton

  • $38.65 (Each)
  • $38.65 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
SF320SH5X5
Manufacturer
Eaton
Manufacturer's Part Number
SF320SH5X5
Description
Shaft 320MM 12.6" Use W/ Selector Handles For R5/R
Eaton Rotary Disconnect Shaft Extension For External Handle, Shaft For SH0/SH00 Handles, Shaft Extension, 16-100A, 320MM (12.6 In), Shaft Extensions For External Handles, R5/R9, Handle Type: SH00/SH0
Slang Terms

Categories
Renewal Parts - Rotary Motor Switches & Accy.
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685403656 / 00786685403656
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.65 (Each)
Resources
Images
 
 
SF320SH5X5 - Small Image
 
SF320SH5X5 - Large Image
 
SF320SH5X5 - Video
Attachments
 
 
SF320SH5X5 - Specification Sheet
Other Links
 
 
SF320SH5X5 - Other
Features
amperage rating
16-100A
Dimensions and Weight
Depth
0.19
Height
0.19
Width
0.19
Size
320 mm (12.6 in)
Descriptions
Description
SHAFT 320MM 12.6" USE W/ SELECTOR HANDLES FOR R5/R
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Product Type
Shaft Extension, 30 A, Frame: H
extra long description
ETN SF320SH5X5 Shaft extension, 30
Long Description
Eaton rotary disconnect shaft extension for external handle,Shaft for SH0/SH00 handles,Shaft extension,16-100A,320mm (12.6 in),Shaft extensions for external handles,R5/R9,Handle type: SH00/SH0
Special Features
Shaft for SH0/SH00 handles
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
SF320SH5X5
GTIN
00786685403656
UPC
786685403656
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?