XBAFBS210 - 2 Position Bridge

Eaton

  • $6.45 (Each)
  • $6.45 (Each)

  • $64.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBAFBS210
Manufacturer
Eaton
Manufacturer's Part Number
XBAFBS210
Description
2 Position Bridge
Eaton, Plug-In Bridge, Red, Two-Position, Used With: XBUT10, Xbut10pe
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116927111 / 00782116927111
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.45 (Each)
Standard Packaging
$64.50 (Per 10)
Resources
Other Links
 
 
XBAFBS210 - Other
 
XBAFBS210 - Other
Images
 
 
XBAFBS210 - Large Image
 
XBAFBS210 - Large Image
 
XBAFBS210 - Large Image
 
XBAFBS210 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red
Descriptions
Description
2 POSITION BRIDGE
Product Type
2 Position Bridge
extra long description
ETN XBAFBS210 2 POSITION BRIDGE
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton, Plug-in bridge, Red, Two-position, Used With: XBUT10, XBUT10PE
Additional Information
dimensions
1.3000 IN X 0.7000 IN X 0.1000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBAFBS210
GTIN
00782116927111
UPC
782116927111
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat