XT0B2P4BC1 - IEC Ovlr Frame B Class 10 1.6-2.4a

Eaton

  • $97.08 (Each)
  • $97.08 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XT0B2P4BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB2P4BC1
Description
IEC Ovlr Frame B Class 10 1.6-2.4a
IEC Ovlr Frame B Class 10 1.6-2.4a
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784373 / 4015082784379 / 04015082784379
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.08 (Each)
Resources
Images
 
 
XT0B2P4BC1 - Small Image
 
XT0B2P4BC1 - Large Image
Installation Sheets
 
 
XT0B2P4BC1 - Installation Sheet
Attachments
 
 
XT0B2P4BC1 - Specification Sheet
Features
Terminal Type
Screw
Descriptions
Product Type
Overload Relay
extra long description
BI-METALLIC, THERMAL TYPE; 690 VOLT AC 6 AMP CONTACT RATING; UL, CSA, CE APPROVAL; IEC CONTACTOR AND STARTER APPLICATION; DIRECT MOUNT MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 1.6 TO 2.4 AMP MOTOR FLA; MANUAL/AUTOMATIC RESET TYPE; B IEC SIZE; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS; ROHS COMPLIANT; FRAME SIZE 45 MILLIMETER; WIRE SIZE 14 TO 8 AWG; TORQUE RATING 16 INCH-POUND; AMBIENT TEMPERATURE RATING -13 TO 131 DEG F; XTOB MODEL
Description
IEC OVLR FRAME B CLASS 10 1.6-2.4A
Long Description
OVERLOAD RELAY, BI-METALLIC, THERMAL TYPE; 690 VOLT AC 6 AMP CONTACT RATING; UL, CSA, CE APPROVAL; CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 00, 0, 1, 2 NEMA SIZE; 1.6 TO 2.4 AMP MOTOR FLA
Additional Information
NEMA RoHS/ATEX Compliant; Overall Dimension 1.77 Inch Width x 1.89 Inch Depth x 3.27 Inch Height
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
Motor FLA
1.6 to 2.4 Amp
Auxiliary Contact
1NO-1NC
Contact Rating
690 Volt AC 6 Amp
Reset Type
Automatic/Manual
IEC Size
B
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOB2P4BC1
Model
XTOB
GTIN
04015082784379
UPC
015082784373
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Bi-Metallic, Thermal
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
NEMA Size
00, 0, 1, 2
Mounting
CONTACTOR
Approval
UL, CSA, CE
Enclosure
IP20
You must have an account to view stock levels
There were no add-on items found for XT0B2P4BC1.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds